missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ Derma Free™ DF-850 Vinyl Gloves

Powder free, vinyl exam gloves feature a smooth surface for natural tactile sensitivity and is suitable for a variety of applications.

Manufacturer:  Ansell DF850M

 View more versions of this product

Catalog No. 19-099-215B




Description

Description

  • Made of 100% synthetic vinyl, eliminating the potential for adverse reactions associated with natural rubber latex proteins
  • Beaded cuff for easier donning and doffing
  • Powder free, ambidextrous
  • Nonsterile, single use only
  • Length: 9.1 in. (23.1 cm)
  • Thickness: 3.1 mil
  • Clear color

Specifications

Specifications

Clear
MICROFLEX™ Derma Free™ DF-850
21 MPa
Non-sterile
24.1 cm
ASTM D5250
No
3.5 mil
1.5
No Texture
0.09 mm
0.10 mm
Vinyl
Medium
Powder Free
9 in.
EN 420:2003 + A1:2009
Ambidextrous
Yes
0.09 mm
Healthcare,Industrial
3.5 mil
3.9 mil
ISO 13485, ISO 9001
SDS
Documents
Product Certifications