missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Microflex™ Derma Free™ Vinyl Exam Gloves
Smooth exterior provides exceptional tactile sensitivity
Manufacturer: Microflex™ DF850S
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
- Made of 100% synthetic vinyl, eliminating the potential for adverse reactions associated with natural rubber latex proteins
- Beaded cuff for easier donning and doffing
- Powder-free, ambidextrous
- Nonsterile, single use only
- Length: 9.1 in. (23.1cm)
- Thickness: 3.1mil
- Clear color
Specifications
4.33 mil | |
Beaded/Rolled | |
Small | |
Clear | |
9 in. |
Smooth | |
Vinyl | |
Powder-free | |
Non-sterile | |
24.1 cm |