missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ ColorTouch™ Pink CTP-233 Latex Gloves
High quality, polymer-coated, pink latex gloves are textured for a more secure grip.
Supplier: Ansell CTP233M
Alert:
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Relaxed comfort for reduced hand fatigue
- Powder free premium latex
- Polymer-coated for easy donning
- Fully textured for more secure grip
- Tensile strength before aging: 22MPa; after aging: 21MPa
- Elasticity/elongation: before aging, 750%; after aging, 600%
- For single use only, ambidextrous, beaded cuff
- non-sterile
- Length: 9.6 in. (245 mm)
- Finger Thickness: 6.7 mil
- Pink
Specifications
ASTM D 3578, FDA21 CFR 177-2600 | |
Healthcare,Laboratory | |
Pink | |
Fully Textured | |
0.17 mm | |
No | |
5.9 mil | |
Powder Free | |
6.7 mil | |
Yes | |
ColorTouch™ Pink | |
9.6 in. |
EN 420:2003 + A1:2009 | |
1.5 | |
Yes | |
6.7 mil | |
No | |
Latex | |
0.15 mm | |
Medium | |
0.17 mm | |
CTP-233-M | |
22 MPa | |
24.4 cm |