Please login to your online account to display your discounted pricing

Microflex™ Color Touch™ Latex Exam Gloves

$147.18 - $147.18

Specifications

Coating Material Textured
Dimensions (L x W) 9.6 x 3.7 in. (24.4 x 9.4cm)
Length (English) 9.6 in.
Length (Metric) 24.4cm
Material Latex
View More Specs
Products
Catalog Number Mfr. No. Color Size Price Quantity    

19-002-838

 
microflex corporation
CT133S
Pink Small Case of 1000 Each for $147.18

19-002-840

 
microflex corporation
CT133L
Blue Large Case of 1000 Each for $147.18

19-002-839

 
microflex corporation
CT133M
Green Medium Case of 1000 Each for $147.18
Description & Specifications

Specifications

Coating Material Textured
Dimensions (L x W) 9.6 x 3.7 in. (24.4 x 9.4cm)
Length (English) 9.6 in.
Length (Metric) 24.4cm
Material Latex
Sterile No
Disposable Yes
Glove Cuff Style Beaded
Hand Ambidextrous
Powdered Yes
Thickness 5.9mil
Width (English) 3.7 in.
Width (Metric) 9.4cm

Lightly scented, colored glove manufactured from elastic, natural rubber latex. Powdered with absorbable, USP cornstarch for easier donning. Color-coded sizes for quick and easy identification. Beaded cuffs. Finger thickness, 6.7mil. Nonsterile. Ambidextrous. Single-use.

Pack of 100 gloves. Length, 9.6 in. (24.5cm)

510K approved for medical use

Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.