missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Microflex™ CE5 System™ Nitrile Gloves
Exceptional dexterity, tactile sense, fit, feel and comfort
Manufacturer: Microflex™ CE5755XXL
Includes: Certificate of Assurance for full traceability.
Description
- Micro-textured fingertip surface enhances wet or dry grip
- Beaded cuff for easier donning
- Low surface particulates, ionic extractables and nonvolatile residues
- Excellent static decay and surface resistivity properties
- Contain no latex, plasticizers or silicone
- Thickness: 6.7mil at fingertips
- Lengths: 9 and 12 in. (23 and 30.5cm)
- White
Order Info
100 gloves per double, vacuum-sealed, polybags; 10 polybags per poly-lined carton of 1000 gloves. Lot specific.
Specifications
4.7 mil | |
30.5 x 13 cm (12 x 5.11 in.) | |
Beaded/Rolled | |
2X-Large | |
13 cm | |
White | |
30.5 cm |
ISO Class 5 | |
Micro textured | |
Nitrile | |
5.11 in. | |
Powder-free | |
12 in. |