missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Microflex™ CE5 System™ Nitrile Gloves

Exceptional dexterity, tactile sense, fit, feel and comfort

Manufacturer:  Microflex™ CE5755L

 View more versions of this product

Catalog No. 19-120-2500C



Description

Description

  • Micro-textured fingertip surface enhances wet or dry grip
  • Beaded cuff for easier donning
  • Low surface particulates, ionic extractables and nonvolatile residues
  • Excellent static decay and surface resistivity properties
  • Contain no latex, plasticizers or silicone
  • Min. single wall finger thickness: 4.7mil
  • Lengths: 9 and 12 in. (23 and 30.5cm)
  • White

Specifications

Specifications

White
Large
12 in.
Ambidextrous
Micro Textured
Nitrile
Powder Free
30.5 cm
4.7 mil
SDS
Documents
Product Certifications