missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Microflex™ CE5 System™ Nitrile Gloves

Exceptional dexterity, tactile sense, fit, feel and comfort

Manufacturer:  Microflex™ CE5755M

 View more versions of this product

Catalog No. 19-120-2500B




Includes: Certificate of Assurance for full traceability.

Description

Description

  • Micro-textured fingertip surface enhances wet or dry grip
  • Beaded cuff for easier donning
  • Low surface particulates, ionic extractables and nonvolatile residues
  • Excellent static decay and surface resistivity properties
  • Contain no latex, plasticizers or silicone
  • Min. single wall finger thickness: 4.7mil
  • Lengths: 9 and 12 in. (23 and 30.5cm)
  • White

Order Info

100 gloves per double, vacuum-sealed, polybags; 10 polybags per poly-lined carton of 1000 gloves. Lot specific.

Specifications

Specifications

ISO Class 5
Micro textured
Ambidextrous
Medium
9.5 cm
Powder-free
Non-sterile
30.5 cm
30.5 x 9.5 cm (12 x 3.74 in.)
Beaded/Rolled
Nitrile
3.74 in.
4.7 mil
White
12 in.
SDS
Documents