Please login to your online account to display your discounted pricing

Microbore Tubing Links

Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.

$135.10 - $244.54

Specifications

For Use With (Equipment) Manostat Carter variable-flow pumps
View More Specs
Products
Catalog Number Mfr. No. Color Diameter (Metric) Inside Formulation Temperature Range (Metric) Price Quantity    

13-875-284

 
cole parmer inst co
72460089
Translucent, clear to light amber 0.89mm Silicone (Platinum) -51° to +232°C Pack of 6 Each for $202.39

13-875-294

 
cole parmer inst co
72460279
Translucent, clear to light amber 2.79mm Silicone (Platinum) -51° to +232°C Pack of 6 Each for $135.10

13-875-296

 
cole parmer inst co
72470089
Opaque, beige 0.89mm PharMed BPT Santoprene -59° to +135°C Pack of 12 Each for $244.54
Description & Specifications

Specifications

For Use With (Equipment) Manostat Carter variable-flow pumps

Thermo Scientific™ Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.

Tygon™ R-3603 PVC

  • Thermoplastic Tygon R-3603 PVC based material with plasticizer
  • Firm stiff material
  • Transparent, clear in color
  • Temperature range -58° to +165°F (-50° to +74°C)
  • FDA 21 CFR 175.300

Silicone Platinum Cured

  • Thermal set rubber
  • Siloxanes polymers and amorphous silica
  • Excellent compression strength
  • Soft material
  • Translucent, clear to light amber in color
  • Temperature range -60° to +460°F (-51° to +232°C)
  • USP Class IV FDA 21 CFR 177.300

Pharmed / Santoprene

  • Thermoplastic elastomer
  • Polypropylene-based material with USP mineral oil
  • Excellent tensile strength
  • Opaque, beige in color
  • Temperature range -75° to +275°F (-59° to +135°C)
  • Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)

Viton™ Fluoroelastomer

  • Thermal set rubber
  • Viton B (67% Fluorine)
  • Firm stiff material
  • Opaque, black in color
  • Temperature range -25° to +400°F (-32° to +205°C)