missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GVS™ Microbiological Monitor
Description
Description
A complete system solution for liquid sample preparation with measured filter funnel, base, pad, membrane, removable lid and plug.
- Analytical Funnel: The membrane can be removed and transferred to a Petri dish.
- Microbiological Monitor: The membrane is fixed to the unit.
- Single use, pre-sterilized filtering units with welded fixed membranes and culturing devices 47 mm or 56 mm Nitrocellulose Membrane, sterile, for faster flow rates.
- With no need for flaming or sterilization, GVS monitors cut multiple steps out of the testing process, saving your lab up to 70% in preparation time.
- These ready-to-use 100 ml units are suited for monitoring contaminants in all types of samples, from raw materials to finished products.
Features and Benefits:
- Rapid testing: With no need to sterilize funnels or filter base between samples, testing time can be reduced by up to 70%
- No flaming required: Combined filtration unit minimizes the risk of cross-contamination
- All-in-one system: Filtration unit easily converts to a Petri dish, which can be labeled and incubated for culturing
- Reduced contamination: Single-use materials virtually eliminate cross-contamination between funnel and membrane
- Reproducible results: All-in-one filtration unit reduces the chance of external error
- Easy handling: Ready-to-use, pre-sterilized monitors are simple to use
Applications:
Microbiological analysis of: Potable water, Beer and wine, Waste water, Dairy products, Soft drinks, Other Liquid samples
See 'GVS Life Sciences Microbiology Testing mpg YouTube' Video for further details on use.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material (Membrane) | Nitrocellulose |
| Pore Size | 0.45 μm |
| Sterility | Sterile |
| Grid Color | White/Black Grid |
| Includes | Individually Packaged |
| Quantity | 50 |
| Size (Metric) Grid | 47mm |
| Type | Monitor |
| Diameter (Metric) | 47 mm |