missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICRO-TOUCH™ Plus 60-153 Latex Gloves

Non-sterile, powder free latex glove provides a secure and comfortable fit. Fully textured external surface provides a secure grip in wet or dry conditions.

Manufacturer:  Ansell 6015302

 View more versions of this product

Catalog No. 17-200-826


Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Non-sterile
  • Secure, comfortable fit due to the natural elastic properties of latex
  • Fully textured external surface provides a secure grip in wet or dry conditions
  • Powder free
  • Inner polymer coating for easy donning
  • Recommended for healthcare industry for brief, low-risk examination procedures
Specifications

Specifications

Cream
6015302
Medium
9.1 in.
EN 420:2003 + A1:2009,
No
Yes
No
0.16 mm
Healthcare
6.3 mil
5.1 mil
Latex
MICRO-TOUCH™ Plus 60-153
Powder Free
23.1 cm
ASTM D3578, FDA21 CFR 177-2600, ISO 9001, ISO 10993-10:2002, ISO 13485
No
No
6.3 mil
1.5
Fully Textured
0.16 mm
0.13 mm
SDS
Documents
Product Certifications