missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Micro Hotplate

Process delicate materials at low temperatures using this micro hotplate, featuring a compact, benchtop design with variable control, for quick sample testing.

$484.10 - $484.10

Specifications

Certifications/Compliance UL listed
Height (English) 3.75 in.
Height (Metric) 9.5cm
Hertz 50/60Hz
Surface Area (English) Heating 3.5 in.
View More Specs

Disclaimers:

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.



Products ${productFamilyLength}
Catalog Number Mfr. No. Voltage Price Quantity  
Catalog Number Mfr. No. Voltage Price Quantity  
1149610Q Accessories Thermo Scientific™
HP2305BQ
120V Each for $484.10
1149611Q Accessories Thermo Scientific™
HP2310BQ
240V Each for $484.10
Specifications

Description

Process delicate materials at low temperatures. The Thermo Scientific™ Micro Hotplate offers a compact, benchtop design with variable control, for quick sample testing.

  • Infinitely adjustable, demand-type control provides ±5°C (±9°F) temperature control over the entire operating range
  • Reaches 260°C (500°F) in just 4.5 minutes; 371°C (700°F) in 7.5 minutes
  • Cast-aluminum top plate
  • Embedded heating elements
  • Perforated stainless-steel case
  • Height: 3.75″ (9.5cm)
  • Top plate diameter: 3.5″ (9cm)
  • Weight: 4 lb. (1.8kg)
Warranty: 3 years
Description & Specifications

Specifications

UL listed
9.5cm
3.5 in.
325w
3.75 in.
50/60Hz
9cm