Please login to your online account to display your discounted pricing

Micro Burners


Designed for micro-methods of analysis.

Manufacturer: fisher science education  HUMH5810E

 View more versions of this product

Catalog No. S49117

  • / Each
 

Description & Specifications

Specifications

Product Type Micro Burner
Height (Metric) 8.7cm
Heat Value 800 to 1200 cu. ft.
Gas Type Natural
Includes Nickel-plated, diecast zinc base, aluminum mixing tube and serrated gas inlet connection, adjustable gas valve
Diameter (English) Outer Mixing Tube 0.44 in.
Height (English) 3.5 in.
Diameter (Metric) Outer Mixing Tube 1.1cm
Diameter (English) Outer Inlet 0.06 in.
For Use With (Application) Designed for micro-methods of analysis
Diameter (Metric) Outer Inlet 0.2cm
Accessories

Accessories for Catalog Number: S49117

Item Mfr. No. Item Description Price Per Unit Quantity  
14-158D
Fisherbrand™ General-Purpose Rubber Tubing in 12 ft. (3.7m) Lengths
fisher scientific
8624
Seamless rubber tubing with nonslip surface and flexibility Each for $28.80
Case of 4 Each for $115.20