missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mopec MG100 Elevating ErgoGross Workstation

Sit or stand at this workstation due to its elevating feature. Mopec™ MG100 Elevating ErgoGross Workstation is ergo friendly and has full range up/down elevating pendant switch, which easily allows the user to adapt station to his or her needs

Manufacturer:  Mopec MG100*

Catalog No. 361045492

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Full range up/down elevation easily allows the user to adapt station to his/her needs
  • All rounded edges where wrists rest allows for a more comfortable grossing environment
  • Universal Style Station that can easily change from a right hand unit to a left hand unit within minutes
  • One Perforated Grid Plate with Inset Blue Cutting Board
  • Provides fresh supply air on the cutting area allowing for complete fume evacuation
  • Side Draft Air Deflector Panels: High glass side air deflector panels to assist in eliminating cross drafts
  • The side air deflectors are movable and slide within the support mullions, helps with station noise
  • One large and one small stainless steel organizer bin
  • LED overhead lighting: High efficiency lighting of the grossing work area providing the highest color rendering index
  • LED lighting provides low electrical consumption and safe no UV lighting exposure
  • Two touch control water fixtures that include spray head with rectractable hose
  • Spray head with retractable hose allows soft spray or aerated water flow
  • Built In Table Flush System: Integrally built in work surface flush system, eliminating the accumulation of debris
  • Magnetic Instrument Bar 30 x 3cm
  • Paper Towel Holder: The towel holder is designed to support roll and C-Fold style towels
  • Four 14 in. storage shelves provided with adjustable mounting brackets
  • Ventilated Trash Container: Trash container is self-contained under the working surface
  • Trash container relocation completed in minutes, no tool required
  • Two GFCI type duplex electrical receptacles provided on the upper canopy
  • Two Ethernet receptacles allow for connection to in-house network
  • Communication ports require facility network tie-in, located on upper canopy
  • Two Conduit organizes network cables, located on upper canopy
  • Seismic Anchoring locations

Warranty

1 Year Warranty

Specifications

Specifications

Elevating
182cm
196cm
10cm
Elevating ErgoGross Workstation
Grossing Workstation
95.8cm
45cm
46cm
Elevating ErgoGross Workstation
SDS
Documents
Product Certifications