missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.45 μm
Mixed cellulose esters (MCE) membrane, hydrophilic
Supplier: MilliporeSigma™ HAWP0470M
Description
Designed for a wide range of analytical and research applications. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.45μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
White | |
0.45 μm | |
60 mL/min x cm2 | |
4 L/min x cm2 | |
Plain | |
150 µm | |
Hydrophilic | |
1.85 in. | |
4.7 cm |
≥1.8 bar, air with water | |
Mixed Cellulose Esters (MCE) | |
Non-sterile | |
Gravimetric measurement | |
HAWP | |
50Pack | |
Filter Membranes | |
1.85 in. | |
47 mm |