missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.45 μm

Catalog No. HAWP02400
Change view
Click to view available options
Diameter (Metric):
3 m x 300 mm (L x W)
13 mm
24 mm
25 mm
3.7 cm
47 mm
90 mm
142 mm
Color:
Black
White
No. per Case:
1 Ea.
100 Pk.
50 Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Color No. per Case
HAWP02400 24 mm White 100 Pk.
HAWP02500 25 mm White 100 Pk.
HABP04700 47 mm Black 100 Pk.
HAWP04700 47 mm White 100 Pk.
HAWP01300 13 mm White 100 Pk.
HAWP14250 142 mm White 50 Pk.
HAWP09000 90 mm White 100 Pk.
HAWP00010 3 m x 300 mm (L x W) White 1 Ea.
HABP02500 25 mm Black 100 Pk.
HAWP03700 3.7 cm White 100 Pk.
HAWP0470M 47 mm White 50 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. HAWP02400 Supplier MilliporeSigma™ Supplier No. HAWP02400
Only null left

MF-Millipore™ Membrane Filter are mixed cellulose esters (MCE) membrane, hydrophilic.

Designed for a wide range of analytical and research applications. MF-Millipore™ Mixed Cellulose Ester Membranes, 0.45μm pore size are available in a range of diameters. Composed of mixed cellulose membrane in black or white with a plain or gridded surface.

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features and Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

Specifications

Autoclavable Not Autoclavable
Bubble Point ≥1.8 bar, air with water
Color White
Disposable Reusable
Filter Type Membrane Filter
Format Disc
Material MCE
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate 60 mL/min. x cm2
Gas Flow Rate 4 L/min./cm2
Hydrophobicity Hydrophilic
Membrane Type Plain
No. per Case 100 Pk.
Quantity 100 Pk.
Surface Type Plain
Thickness (Metric) 150 μm
Type Filter Membranes
Wettability Hydrophilic
Diameter (English) 0.9 in.
Diameter (Metric) 24 mm
Show More Show Less