missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ MF-Millipore™ Membrane Filter, 0.45 μm, Gridded
Mixed cellulose esters (MCE) membrane, hydrophilic
$165.00 - $346.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Mixed Cellulose Esters (MCE) (Nitrate and Acetate) |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Flow Rate | 60 mL/min x cm2 |
Catalog Number | Mfr. No. | Diameter (Metric) | Color | Bubble Point | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Color | Bubble Point | Price | Quantity | |||
HABG02500
|
MilliporeSigma™
HABG02500 |
25 mm | Black | ≥2.2 bar, air with water |
Pack of 100 Each for $240.00
|
|
HAWG04700
|
MilliporeSigma™
HAWG04700 |
47 mm | White | ≥1.8 bar, air with water |
Pack of 100 Each for $265.00
|
|
HABG01300
|
MilliporeSigma™
HABG01300 |
13 mm | Black | ≥2.2 bar, air with water |
Pack of 100 Each for $215.00
|
|
HAWG01300
|
MilliporeSigma™
HAWG01300 |
13 mm | White | ≥1.8 bar, air with water |
Pack of 100 Each for $165.00
|
|
HAWG02500
|
MilliporeSigma™
HAWG02500 |
25 mm | White | ≥1.8 bar, air with water |
Pack of 100 Each for $183.00
|
|
HABG04700
|
MilliporeSigma™
HABG04700 |
47 mm | Black | ≥2.2 bar, air with water |
Pack of 100 Each for $346.00
|
|
Description
Mixed cellulose esters (MCE) membrane, hydrophilic
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
0.45 μm | |
60 mL/min x cm2 | |
Hydrophilic | |
100Pack | |
150 µm | |
Hydrophilic |
Mixed Cellulose Esters (MCE) (Nitrate and Acetate) | |
Non-sterile | |
4 L/min/ cm2 | |
Gridded | |
100/Pk. | |
Filter Membranes |