Please login to your online account to display your discounted pricing

Mettler Toledo™ XS Precision L-Platform Balances


Offers the required high capacity and precision with large-sized platform

Manufacturer: mettler toledo™  ME11130663

 View more versions of this product

Catalog No. 01-910-459

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 16,100g
Display Type LCD
Type Precision Balance
Warranty 1 Year
Electrical Requirements 100/240V 50/60Hz
Model XS16001L
Connection Type RS232, ethernet, wireless bluetooth, PS/2
Hertz 50/60Hz
Repeatability 80mg
Stabilization Time 1.5 sec.
Depth (English) 11 in.
Height (English) 5.1 in.
Width (English) Pan 11 in.
Leveling FACT fully automatic
Weight (English) 27.3 lb.
Width (Metric) 35.8cm
Weight (Metric) 12.3kg
Depth (Metric) Pan 35.56cm
Height (Metric) 13cm
Depth (Metric) 28cm
Width (Metric) Pan 28cm
Readability 0.1g
Test Load 5kg
Certifications/Compliance ISO 9001, ISO 14001, CE
Linearity ±200mg
Width (English) 14.1 in.
Depth (English) Pan 14 in.
Voltage 100/240V

Chemical-resistant housing and robust design overload protection makes XS-L the ideal choice for everyday use in harsh environements.
 
  • MonoBloc™ HighSpeed weighing technology for fast and accurate results reduces settling time - stabilization time - up to 20%
  • FACT fully automatic temperature-controlled internal adjustment
  • Backlit graphic display with touchscreen operation
  • Weighing pan made from stainless steel, with draft ring or draft shield depending on resolution
  • Pacesetting interface (RS232) flexibility - including Ethernet, wireless Bluetooth and PS/2 - for efficient data capture and simple network integration
  • Feedthrough for below-the-balance weighing (optional)
  • Protective cover for terminal and weighing platform
  • Clear text dialogue in multiple languages