Please login to your online account to display your discounted pricing

Mettler Toledo™ XS Precision L-Platform Balances

Offers the required high capacity and precision with large-sized platform

$7,012.90 - $8,756.22

Specifications

Certifications/Compliance ISO 9001, ISO 14001, CE
Connection Type RS232, ethernet, wireless bluetooth, PS/2
Depth (English) 11 in.
Depth (English) Pan 14 in.
Depth (Metric) 28cm
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Model Repeatability Readability Price Quantity    

01-910-459

 
mettler toledo™
ME11130663
16100g XS16001L 80mg 0.1g Each for $8,756.22

01-910-460

 
mettler toledo™
ME11130666
32100g XS32001L 80mg 0.1g CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

01-910-463

 
mettler toledo™
ME11130675
32100g XS32000L 600mg 1g Each for $7,012.90
Description & Specifications

Specifications

Certifications/Compliance ISO 9001, ISO 14001, CE
Connection Type RS232, ethernet, wireless bluetooth, PS/2
Depth (English) 11 in.
Depth (English) Pan 14 in.
Depth (Metric) 28cm
Depth (Metric) Pan 35.56cm
Display Type LCD
Electrical Requirements 100/240V 50/60Hz
Height (English) 5.1 in.
Height (Metric) 13cm
Hertz 50/60Hz
Leveling FACT fully automatic
Type XP precision balance
Voltage 100/240V
Warranty 1 Year
Weight (English) 27.3 lb.
Weight (Metric) 12.3kg
Width (English) 14.1 in.
Width (English) Pan 11 in.
Width (Metric) 35.8cm
Width (Metric) Pan 28cm

Chemical-resistant housing and robust design overload protection makes XS-L the ideal choice for everyday use in harsh environements.

 

  • MonoBloc™ HighSpeed weighing technology for fast and accurate results reduces settling time - stabilization time - up to 20%
  • FACT fully automatic temperature-controlled internal adjustment
  • Backlit graphic display with touchscreen operation
  • Weighing pan made from stainless steel, with draft ring or draft shield depending on resolution
  • Pacesetting interface (RS232) flexibility - including Ethernet, wireless Bluetooth and PS/2 - for efficient data capture and simple network integration
  • Feedthrough for below-the-balance weighing (optional)
  • Protective cover for terminal and weighing platform
  • Clear text dialogue in multiple languages

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.