Please login to your online account to display your discounted pricing

Mettler Toledo™ XS Precision L-Platform Balances


Offers the required high capacity and precision with large-sized platform

Manufacturer: mettler toledo™  ME11130675

 View more versions of this product

Catalog No. 01-910-463

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Connection Type RS232, ethernet, wireless bluetooth, PS/2
Depth (English) Pan 14 in.
Certifications/Compliance ISO 9001, ISO 14001, CE
Depth (Metric) 28cm
Depth (English) 11 in.
Depth (Metric) Pan 35.56cm
Display Type LCD
Readability 1g
Height (English) 5.1 in.
Height (Metric) 13cm
Hertz 50/60Hz
Leveling FACT fully automatic
Linearity ±600mg
Repeatability 600mg
Model XS32000L
Stabilization Time 1.2 sec.
Test Load 10kg
Capacity (Metric) 32100g
Voltage 100/240V
Weight (Metric) 12.3kg
Weight (English) 27.3 lb.
Width (English) 14.1 in.
Width (English) Pan 11 in.
Width (Metric) 35.8cm
Width (Metric) Pan 28cm
Electrical Requirements 100/240V 50/60Hz
Type XP precision balance

Chemical-resistant housing and robust design overload protection makes XS-L the ideal choice for everyday use in harsh environements.
 
  • MonoBloc™ HighSpeed weighing technology for fast and accurate results reduces settling time - stabilization time - up to 20%
  • FACT fully automatic temperature-controlled internal adjustment
  • Backlit graphic display with touchscreen operation
  • Weighing pan made from stainless steel, with draft ring or draft shield depending on resolution
  • Pacesetting interface (RS232) flexibility - including Ethernet, wireless Bluetooth and PS/2 - for efficient data capture and simple network integration
  • Feedthrough for below-the-balance weighing (optional)
  • Protective cover for terminal and weighing platform
  • Clear text dialogue in multiple languages