Please login to your online account to display your discounted pricing

Mettler Toledo™ XS Precision L-Platform Balances


Offers the required high capacity and precision with large-sized platform

Manufacturer: mettler toledo™  ME11130666

 View more versions of this product

Catalog No. 01-910-460

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Capacity (Metric) 32,100g
Display Type LCD
Type Precision Balance
Warranty 1 Year
Readability 0.1g
Electrical Requirements 100/240V 50/60Hz
Model XS32001L
Hertz 50/60Hz
Height (English) 5.1 in.
Test Load 10kg
Height (Metric) 13cm
Width (English) Pan 11 in.
Repeatability 80mg
Width (Metric) Pan 28cm
Linearity ±300mg
Width (Metric) 35.8cm
Weight (Metric) 12.3kg
Depth (English) Pan 14 in.
Weight (English) 27.3 lb.
Leveling FACT fully automatic
Depth (Metric) 28cm
Depth (English) 11 in.
Voltage 100/240V
Certifications/Compliance ISO 9001, ISO 14001, CE
Connection Type RS232, ethernet, wireless bluetooth, PS/2
Depth (Metric) Pan 35.56cm
Width (English) 14.1 in.
Stabilization Time 1.5 sec.

Chemical-resistant housing and robust design overload protection makes XS-L the ideal choice for everyday use in harsh environements.
 
  • MonoBloc™ HighSpeed weighing technology for fast and accurate results reduces settling time - stabilization time - up to 20%
  • FACT fully automatic temperature-controlled internal adjustment
  • Backlit graphic display with touchscreen operation
  • Weighing pan made from stainless steel, with draft ring or draft shield depending on resolution
  • Pacesetting interface (RS232) flexibility - including Ethernet, wireless Bluetooth and PS/2 - for efficient data capture and simple network integration
  • Feedthrough for below-the-balance weighing (optional)
  • Protective cover for terminal and weighing platform
  • Clear text dialogue in multiple languages