Please login to your online account to display your discounted pricing

Mettler Toledo™ V20 Karl Fischer™ Titrator Interface Cables


Interface cables for use with V20 Karl Fischer Titrator.

Manufacturer: mettler toledo™  11101051

 View more versions of this product

Catalog No. MET11101051

  • / Each
 

Description & Specifications

Specifications

Connection Type DB9 Female
For Use With (Equipment) AB, HB, PG-S, PB and SB series balance
Length (Metric) 39 in.
For Use With (Application) Connect PG-S, AB, PB, SB and College B balance to printer
Length (English) 99.06cm

  • Connect Mettler Toledo balances to printer
  • For use with: AB, HB, PG-S, PB and SB series balances
  • Length:  39 in.