missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ SG7USP Conductivity Meter

The ideal solution for portable USP conductivity measurements

Manufacturer:  Mettler Toledo™ 51302575

Catalog No. 01-913-963



Includes: Conductivity meter, InLab 741 conductivity probe, electrode cable, LTW Mini-DIN adapter, electrode Clip

Description

Description

Portable meter measures Conductivity, Resistivity, Salinity, TDS and Temperature

  • Designed for easy, comfortable right- or left-handed operation
  • Two measurements with one meter
  • Perform pH and conductivity measurements side-by-side on a single meter
  • Special USP conductivity mode
  • Waterproof and dustproof to IP-67 standard
  • Temperature compensation is easily disabled to correctly match values from instrument to the USP table, ensuring correct results
  • Large display of measured value and settings
  • Rotatable electrode clip mounts left or right for single-handed operation
InLab™ 741 USP conductivity probe
Accurate measurements down to 18MΩ water ensure compliance to the USP monograph
Cell constant of 0.105cm-1 ensures accurate measurement down to the lowest USP conductivity readings for WFI and purified water
  • Built-in thermistor for accurate temperature measurements between 0 and 70°C
  • Order Info

    Optional glass flow-through cell (01-920-133) lets you obtain representative samples by passing a stream of sample over the conductivity cell,increasing accuracy.

    Specifications

    Specifications

    ±0.5%
    Conductivity, Resistivity, Salinity, TDS, Temperature
    2 decimal points
    IP67
    0 to 100 megohm
    0.1 mg/L to 600 g/L
    0.08
    Conductivity meter, InLab 741 conductivity probe, electrode cable, LTW Mini-DIN adapter, electrode Clip
    Conductivity
    0.1 to 1000 μS/cm
    0 to 80 ppt
    SDS
    Documents