Please login to your online account to display your discounted pricing

Mettler Toledo™ SevenGo™ and SevenGo pro™ Conductivity Meters

Built-in data memory and automatic functions for outstanding performance

$2,381.65 - $2,381.65

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (TDS) ±0.5%
IP Rating 67
Range (Resistivity) 0 to 100megohm
Range (Salinity) 0 to 80ppt
View More Specs
Products
Catalog Number Mfr. No. Includes Range (Conductivity) Range (TDS) Price Quantity    

01-910-527

 
mettler toledo™
ME51302572
Carrying case, field electrode arm, protective cover 0.1μS/cm to 1000mS/cm 0.1mg/L to 600g/L Each for $2,381.65
Description & Specifications

Specifications

Accuracy (Conductivity) ±0.5%
Accuracy (TDS) ±0.5%
IP Rating 67
Range (Resistivity) 0 to 100megohm
Range (Salinity) 0 to 80ppt
For Use With (Application) Conductivity
Resolution (Conductivity) 2 decimal points
Sensor Types Conductivity

  • Measure conductivity, TDS, resistivity, salinity, temperature
  • Designed for easy, comfortable right- or left-handed operation
  • Waterproof and dustproof to IP67 standard
  • Large display of measured value and settings
  • Rotatable electrode clip mounts left or right for single-handed operation

SevenGo Model SG3

  • Automatic and manual endpoint recognition
  • Automatic temperature compensation
  • Automatic recognition 84μS/cm, 141μS/cm or 12.88mS/cm
  • Data memory for 30 GLP data points
SevenGo pro™ Model SG7
  • Separate operating modes for expert and routine use
  • Linear and non-linear temperature compensation
  • Calibration with user-defined standard or cell constant
  • Water measurements according to USP
  • Record date, time, time interval
  • Intuitive menu operation using softkeys
  • GLP memory for 200 datapoints
  • Contact-free infrared communication with notebook, printer or PC
  • ON/OFF backlit display

Choose from three packaging options. All include wrist strap, four “AA” batteries, operating instructions, test certificate, and declaration of conformity:

  • Meter with electrode and 1.8m cable
  • Meter with electrode, 1.8m cable, and field case with electrode arm and cover
  • Meter with electrode, 1.8m cable, field case with electode arm and cover, and ErGo™ field assistant that:
    • Converts SevenGo meter into mobile benchtop instrument or lets you wear it around your neck for hands-free operation on the go
    • Can be used for a variety of functions
    • Stores pH electrodes wet for immediate use without watering caps