Please login to your online account to display your discounted pricing

Mettler Toledo™ SevenGo™ and SevenGo pro™ Conductivity Meters


Built-in data memory and automatic functions for outstanding performance

Manufacturer: mettler toledo™  ME51302572

 View more versions of this product

Catalog No. 01-910-527

  • / Each
 

Description & Specifications

Specifications

Range (Conductivity) 0.1μS/cm to 1000mS/cm
Accuracy (Conductivity) ±0.5%
Range (TDS) 0.1mg/L to 600g/L
Includes Carrying case, field electrode arm, protective cover
Resolution (Conductivity) 2 decimal points
Detection Range 0.01μS/cm to 500mS/cm
For Use With (Application) Conductivity
Range (Resistivity) 0 to 100megohm
Temperature Range (Metric) -5° to +105°C
Range (Salinity) 0 to 80ppt
IP Rating 67
Sensor Types Conductivity
Accuracy (TDS) ±0.5%