missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ SevenGo pro™ SG6 Dissolved Oxygen Meter

Professional oxygen instrument; IP-67 waterproof rating

$2,350.40 - $2,631.20

Specifications

Accuracy (DO) ±0.5%
Accuracy (Temperature) ±0.1°C
Battery Type AA/NiMH Accumulator
Certifications/Compliance CE, ISO 9001, ISO 14001
Data Points 200
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
01-910-531
View Documents
Mettler Toledo™
51302562
Meter with Electrode, 1.8m Cable and Case
Each for $2,350.40
 
01-910-532
View Documents
Mettler Toledo™
51302563
Meter with Electrode, 10m Cable and Case
Each for $2,631.20
 
Description

Description

Portable meter measures dissolved oxygen in mg/L and % saturation. Designed for easy, comfortable right- or left-handed operation. Meter is waterproof and dustproof to IP-67 standard, features large display of measured value and settings; optional rotatable electrode clip mounts left or right for single-handed operation.

  • Manual or automatic air pressure compensation with built-in barometer
  • High-performance O2 sensor
  • Comprehensive range of accessories
  • Data memory for 200 GLP datapoints
  • Backlit display Separate operating modes for expert and routine use
  • Linear and non-linear temperature compensation
  • Record date, time, time interval
  • Intuitive menu operation using softkeys
  • GLP memory for 200 datapoints
  • Contact-free infrared communication with notebook, printer, or PC

Order Info

All options include wrist strap, four “AA” batteries, operating instructions, test certificate, and declaration of conformity. Choose from three packaging options:

  • Meter with electrode and 1.8m cable
  • Meter with electrode, 1.8m cable, and field case with electrode arm and cover
  • Meter with electrode, 10m cable, and field case with electrode arm and cover

Specifications

Specifications

±0.5%
AA/NiMH Accumulator
200
1.75 x 3.5 x 8.62 in. (45 x 90 x 220 cm)
IR to printer or PC via RS232 or USB
BNC
0 to 99mg/L
0.1°C
0.1%
1.5 V
0.32 kg
±0.1°C
CE, ISO 9001, ISO 14001
LCD
IP-67
DO
±1mbar
0.01mg/L
0 to 600%
32°F to 140°F
11.5 oz.
SDS