missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ SevenGo pro™ SG6 Dissolved Oxygen Meter
Professional oxygen instrument; IP-67 waterproof rating
Manufacturer: Mettler Toledo™ 51302563
Description
Portable meter measures dissolved oxygen in mg/L and % saturation. Designed for easy, comfortable right- or left-handed operation. Meter is waterproof and dustproof to IP-67 standard, features large display of measured value and settings; optional rotatable electrode clip mounts left or right for single-handed operation.
- Manual or automatic air pressure compensation with built-in barometer
- High-performance O2 sensor
- Comprehensive range of accessories
- Data memory for 200 GLP datapoints
- Backlit display Separate operating modes for expert and routine use
- Linear and non-linear temperature compensation
- Record date, time, time interval
- Intuitive menu operation using softkeys
- GLP memory for 200 datapoints
- Contact-free infrared communication with notebook, printer, or PC
Specifications
±0.5% | |
AA/NiMH Accumulator | |
200 | |
LCD | |
8.62 in. | |
Meter with Electrode, 10m Cable and Case | |
1.75 in. | |
0° to 40°C | |
0 to 99mg/L | |
0.1°C | |
0.1% | |
1.5 V | |
11.5 oz. | |
3.5 in. | |
IP-67 | |
0°C to 60°C |
±0.1°C | |
CE, ISO 9001, ISO 14001 | |
1.75 x 3.5 x 8.62 in. (45 x 90 x 220 cm) | |
DO | |
220 cm | |
BNC | |
45 cm | |
±1mbar | |
0.01mg/L | |
0 to 600% | |
32°F to 140°F | |
1 Year | |
0.32 kg | |
90 cm | |
IR to printer or PC via RS232 or USB |