missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ SevenGo pro™ Dissolved Oxygen Meter
Single-channel instrument utilizing OptiOx optical measuring system
Manufacturer: Mettler Toledo™ 51302592
Description
Combines measurement accuracy and a wide range of functions with user-friendly operation and safety. Ideal for special analyses required in environmental, chemical and food and beverage industries. Features optical oxygen measurement, based on Rugged Dissolved Oxygen (RDO™) technology, for fast, precise and highly reproducible results.
- Manual or automatic atmospheric pressure compensation using built-in barometer
- Modern data management for 500 GLP data records with date/time, sensor ID and serial number, and user and sample ID
- Intelligent sensor management system (ISM™) for automatic access to up-to-date calibration data
- Contactless infrared interface for data transmission to a printer or PC
- Intuitive, user-friendly operation using menu guidance in 10 languages and backlit display
- Rugged, watertight housing in accordance with IP67; optional OptiOx protective guard enables use in harsh environments
- Ergonomic design
InLab™ OptiOx for Dissolved Oxygen
- Optical oxygen sensor based on RDO (Rugged Dissolved Oxygen) technology
- Easy-to-replace OptiOx sensor caps
- Robust and manageable design
The Field Kit (FK) versions include the following accessories:
- Field Compact Case — provides space for two electrodes with a maximum cable length of 10m
- Rubber Holster — offers optimum impact protection and battery change without cover removal
- OptiOx Protective Guard — adds stainless-steel protection and additional weight for“sunken”measurements
Specifications
±1 | |
±0.1°C | |
CE, ISO 9001, ISO 14001 | |
Electrode kit, including InLab OptiOx (IP67, 1.8m cable), four AA batteries/NiMH accumulator | |
1mbar | |
0.01mg/L | |
0 to 500% | |
32°F to 122°F | |
IP-67 | |
Optical |
±0.1mg/L from 0 to 8mg/L, ±0.2mg/L from 8 to 20mg/L, ±10% from 20 to 50mg/L | |
AA/NiMH Accumulator | |
LCD | |
0° to 40°C | |
0 to 50mg/L | |
0.1°C | |
0.1% | |
1 Year | |
IR to printer or PC via RS232 or USB | |
0°C to 50°C |