missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ SevenGo™ pH/ATC Replacement Electrodes

Ideal for a wide range of applications including emulsions, suspensions, effluent water, and solutions containing proteins and sulphides. Mettler Toledo™ SevenGo™ pH/ATC Replacement Electrodes combination pH electrode with integrated temperature sensor has a pH range of 0 to 14 and a temperature range of 0 to 80°C.

Manufacturer:  Mettler Toledo™ 51340289

 View more versions of this product

Catalog No. 01-910-553



Description

Description

  • Combination pH/ATC electrode measures 120mm long x 12mm diameter, with a pH range of 0 to 14 and a temperature range of 0 to 80°C
  • Solid polymeric Xerolyt™ reference electrolyte is in direct contact with the measured medium by means of two open junctions, making it insensitive to contamination
  • High grade plastic PEEK shaft has a high level of chemical resistance; Argenthal™ reference system reduces loss of silver chloride from the reference wire at differing sample temperatures
  • Comes with a fixed 2-meter long cable with BNC/Cinch (RCA) connectorIdeal
  • Sold individually
  • Manufacturer: Mettler-Toledo
  • Manufacturer Part No: 51340288
Specifications

Specifications

0.47 in.
Xerolyt Polymer
SevenGo SG2 and SG8
393.7 in.
10 m
U Glass
<20 sec.
32°F to 212°F
BNC/RCA
PEEK
pH Electrode
12 mm
Ideal for a wide range of applications including emulsions, suspensions, effluent water and solutions containing Proteins and Sulphides
ARGENTHAL
4.7 in.
120 mm
NTC 30 kilohm
FRISCOLYT-B
0°C to 60°C
Ceramic
0°C to 100°C
0 to 14
SDS
Documents
Product Certifications