missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Seven2Go™ Pro Portable Conductivity Meters: S7

Ideal for mobile applications in the laboratory, at-line, and outdoors

$1,577.53 - $2,888.51

Specifications

Range (Conductivity) 0.01 μS/cm to 1000 mS/cm
Resolution (Conductivity) 0.01
Accuracy (Conductivity) ±0.5%
Range (Salinity) 0.00 to 42 psu
Resolution (Salinity) 0.01 to 0.1
View More Specs

Products 4
Catalog Number Mfr. No. Type For Use With (Application) Price Quantity  
Catalog Number Mfr. No. Type For Use With (Application) Price Quantity  
01-913-977
View Documents
Mettler Toledo™
30207961
S7 Conductivity Meter Not Applicable
Each for $1,577.53
 
01-913-978
View Documents
Mettler Toledo™
30207962
S7 Conductivity Meter: Standard Kit Ideally suited for aqueous samples with mid- to high conductivity.
Each for $2,045.35
 
01-913-979
View Documents
Mettler Toledo™
30207963
S7 Conductivity Meter: Field Kit For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
Each for $2,534.93
 
01-913-980
View Documents
Mettler Toledo™
30207873
S7 Conductivity Meter: USP/EP Kit Ultra-pure water and low conductivity samples.
Each for $2,888.51
 
Description

Description

The Seven2Go portable meters are simple, reliable and are engineered to provide users with fast quality data, one-handed operation and durability.

  • New intuitive menu guarantees out-of-the-box operation for anyone
  • T-Pad provides comfort and improves the speed with which you move through menus
  • Smart button arrangement for faster navigation
  • Automatically recognizes InLab ISM™ (Intelligent Sensor Management) sensor and stores sensor ID, serial number, and last calibration data, thereby reducing chances of error
  • IP67 protection and drop test resistance make these meters weatherproof (withstand harsh and demanding environments)
  • Supports 12 languages and offers a user interface that uses complete words and sentences
  • Lack of cryptic expressions simplify operation and reduces strain on the user
  • Sunlight-proof: direct sunlight enhances screen's contrast and guarantees an excellent readability even under bright and sunny conditions
  • StatusLight™, an easy to understand traffic light helps to check if your meter is ready or not
  • 1-Point calibration
  • Graphic LCD display
  • Ability to perform automatic, manual and time-dependent endpoint recording
  • Perform serial measurements in user-defined time interval
  • Acoustic and visual endpoint signal
  • Other features include: Time and date option, three user levels (Routine, Expert, Outdoor), Calibration reminder, Sensor ID, SN, Sample ID, User ID, User-defined alarm limits, PIN protection
  • Includes three predefined conductivity standards
  • User-defined conductivity standards
  • Manual cell constant entry
  • Automatic/Manual temperature compensation
  • Linear, non-linear and pure water temperature correction mode
Specifications:
  • Conductivity Measuring Range: 0.01µS/cm to 500mS/cm
  • Conductivity Resolution: 0.01 to 1 (auto-range)
  • Conductivity Accuracy: ±0.5%
  • TDS Measuring Range: 0.01mg/L to 300g/L
  • TDS Resolution: 0.01 to 1
  • TDS Accuracy: ±0.5%
  • Specific Resistance Measuring Range: 0.00 to 100.0MOhmcm
  • Specific Resistance Resolution: 0.01 to 1
  • Specific Resistance Accuracy: ±0.5%
  • Salinity Measuring Range: 0.00 to 42 psu
  • Salinity Resolution: 0.01 to 1
  • Salinity Accuracy: ±0.5%
  • Conductivity Ash Measuring Range: 0.00 to 2022%
  • Conductivity Ash Resolution: 0.01, 0.1, 1% (auto-range)
  • Conductivity Ash Accuracy: 0.50%
  • Temperature Measuring Range: -5° to +105°C
  • Temperature Resolution: 0.1
  • Temperature Accuracy: ±0.2
  • Communication Interfaces: Micro-USB (USB Device)
  • Memory Size: 2000 (GLP conform)
  • Sensor Inputs: LTW 7-pin
  • Power supply: four 1.5V AA or 1.3V NiMH acc.
  • Operating hours: 200 to 250 hours
  • Dimensions: 222 x 70 x 35mm
  • Weight: 290g
Kits Available:
  • Cat. No. 01-913-977, S7-Meter: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, operating instructions, quick guide, test report, declaration of conformity and batteries
  • Cat. No. 01-913-978, S7-Standard kit: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 738-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), operating instructions, quick guide, test report, declaration of conformity and batteries
  • Cat. No. 01-913-979, S7-Field kit: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 738-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), bottles for calibration, uGo™ carrying case, operating instructions, quick guide, test report, declaration of conformity and batteries
  • Cat. No. 01-913-980, S7-USP/EP kit: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, InLab 742-ISM, sachets of conductivity standard (1413μS/cm and 12.88mS/cm), bottles for calibration, uGo carrying case, operating instructions, quick guide, test report, declaration of conformity and batteries
Applications:
  • S7-Standard kit: Ideally suited for aqueous samples with mid- to high conductivity.
  • S7-Field kit: For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
  • S7-USP/EP kit: Ultra-pure water and low conductivity samples.

Certifications

ISO 9001, ISO 14001

Specifications

Specifications

0.01 μS/cm to 1000 mS/cm
±0.5%
0.01 to 0.1
0.01 mg/L to 600 g/L
±0.5%
0.1
0.00 to 100.0 Mohm/cm
Seven2Go S7
ISO 9001, ISO 14001
Color Graphic
LTW 7-pin (sensor)
200 to 250 hr.
290 g
0.01
0.00 to 42 psu
±0.5%
0.01 to 1
-5°C to +105°C
±0.1
Automatic or Manual
IP67
1
Manual entry
4 x 1.5V AA or 1.3V NiMH acc.
222 x 70 x 35 mm
SDS