missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Seven2Go™ Portable Conductivity Meters: S3
Ideal for mobile applications in the laboratory, at-line, and outdoors
$930.20 - $1,909.35
Specifications
Range (Conductivity) | 0.01 μS/cm to 500 mS/cm |
---|---|
Resolution (Conductivity) | 0.01 to 1 (auto-range) |
Range (Salinity) | 0.00 to 42 psu |
Resolution (Salinity) | 0.01 to 0.1 |
Accuracy (Salinity) | ±0.5% |
Catalog Number | Mfr. No. | Type | For Use With (Application) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | For Use With (Application) | Price | Quantity | ||||
01-913-970
|
Mettler Toledo™
30207954 |
Seven2Go S3 Conductivity Meter | Not Applicable |
Each for $930.20
|
|
01-913-971
|
Mettler Toledo™
30207955 |
Seven2Go S3 Conductivity Meter: Standard Kit | Ideal for aqueous samples with mid- to high conductivity. |
Each for $1,398.02
|
|
01-913-972
|
Mettler Toledo™
30207956 |
Seven2Go S3 Conductivity Meter: Field Kit | For aqueous samples with mid- to high conductivity; ideal for measurements on the go. |
Each for $1,909.35
|
|
01-913-973
|
Mettler Toledo™
30207957 |
Seven2Go S3 Conductivity Meter: Bioethanol Kit | Bioethanol and biofuels. |
Each for $1,485.05
|
|
Description
The Seven2Go portable meters are simple, reliable and are engineered to provide users with fast quality data, one-handed operation and durability.- New intuitive menu guarantees out-of-the-box operation for anyone
- T-Pad provides comfort and improves the speed with which you move through menus
- Smart button arrangement for faster navigation
- Automatically recognizes InLab ISM™ (Intelligent Sensor Management) sensor and stores sensor ID, serial number, and last calibration data, thereby reducing chances of error
- IP67 protection and drop test resistance make these meters weatherproof (withstand harsh and demanding environments)
- 1-Point calibration
- Segmented LCD display
- Ability to perform automatic, manual and time-dependent endpoint recording
- Perform serial measurements in user-defined time interval
- Visual endpoint signal
- Includes three predefined conductivity standards
- User-defined conductivity standards
- Manual cell constant entry
- Automatic/Manual temperature compensation
- Linear temperature correction mode
- Conductivity Measuring Range: 0.01µS/cm to 500mS/cm
- Conductivity Resolution: 0.01 to 1 (auto-range)
- Conductivity Accuracy: ±0.5%
- TDS Measuring Range: 0.01mg/L to 300g/L
- TDS Resolution: 0.01 to 1
- TDS Accuracy: ±0.5%
- Specific Resistance Measuring Range: 0.00 to 100.0MOhmcm
- Specific Resistance Resolution: 0.01 to 1
- Specific Resistance Accuracy: ±0.5%
- Salinity Measuring Range: 0.00 to 42 psu
- Salinity Resolution: 0.01 to 1
- Salinity Accuracy: ±0.5%
- Conductivity Ash Measuring Range: 0.00 to 2022%
- Conductivity Ash Resolution: 0.01, 0.1, 1% (auto-range)
- Conductivity Ash Accuracy: 0.50%
- Temperature Measuring Range: -5° to +105°C
- Temperature Resolution: 0.1
- Temperature Accuracy: ±0.2
- Memory Size: 200
- Sensor Inputs: LTW 7-pin
- Power supply: four 1.5V AA or 1.3V NiMH acc.
- Operating hours: 250 to 400 hours
- Dimensions: 222 x 70 x 35mm
- Weight: 270g
- Cat. No. 01-913-970, S3-Meter: Instrument, electrode clip, operating instructions, quick guide, test report declaration of conformity and batteries
- Cat. No. 01-913-971, S3-Standard kit: Instrument, electrode clip, InLab 738-ISM™ and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), operating instructions, quick guide, test report declaration of conformity and batteries
- Cat. No. 01-913-972, S3-Field kit: Instrument, electrode clip, InLab 738-ISM and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo™ carrying case and batteries
- Cat. No. 01-913-973, S3-Bioethanol kit: Instrument, electrode clip, InLab 725-ISM and sachets of conductivity standard (84µS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo carrying case and batteries
- S3-Standard kit: Ideally suited for aqueous samples with mid- to high conductivity.
- S3-Field kit: For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
- S3-Bioethanol kit: For bioethanol and biofuels.
Certifications
ISO 9001, ISO 14001
Specifications
0.01 μS/cm to 500 mS/cm | |
0.00 to 42 psu | |
±0.5% | |
0.01 to 1 | |
-5°C to +105°C | |
±0.2 | |
Automatic or Manual | |
IP67 | |
1 | |
Manual entry | |
4 x 1.5V AA or 1.3V NiMH acc. | |
222 x 70 x 35 mm |
0.01 to 1 (auto-range) | |
0.01 to 0.1 | |
0.01 mg/L to 300 g/L | |
±0.5% | |
0.1 | |
0.00 to 100.0 Mohm/cm | |
Seven2Go S3 | |
ISO 9001, ISO 14001 | |
LCD | |
LTW 7-pin (sensor) | |
250 to 400 hr. | |
270 g |