Please login to your online account to display your discounted pricing

Mettler Toledo™ Science Series pH and pH/ATC Combination Electrodes


Suitable for difficult applications like non-aqueous or dirty samples

Manufacturer: mettler toledo™  51343071

 View more versions of this product

Recommended cable: BNC 1.2m (52300004) for pH electrode; BNC/RCA (Cinch) 1.2 m (52300009) forpH/ATC combination electrodes

Catalog No. 01911459

  • / Each
 

Description & Specifications

Specifications

Temperature (Metric) Range 0 to 100°C
Connector Types MultiPin
Material Glass
Type pH combination electrode
Probe NTC 30 kilohm
Membrane A41 Glass
Temperature (English) Operating 32° to 212°F
Temperature (Metric) Operating 0° to 100°C
Diameter (Metric) 12mm
For Use With Slurries and emulsions
Diameter (English) 0.47 in.
Internal Reference ARGENTHAL with Ag+ trap
Filling Solution Type 3mol/L KCl
Junction Moveable Glass sleeve
Storage Requirements 3mol/L KCl
pH Range 0 to 12
Length (English) 6.7 in.
Length (Metric) 170mm