missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ S230 SevenCompact™ Conductivity Meter
Measures salinity, resistivity, total dissolved solids and conductivity ash. Mettler Toledo S230 SevenCompact Conductivity Meter is ideally suited for sugar analysis. The meter also supports special units required for bioethanol analysis and accepts sensor cells for accurate low conductivity/pure water measurement.
Manufacturer: Mettler Toledo™ 30019033
Description
Innovative design — color display, icons and menu settings in 10 languages — facilitates operation.
- Applications range from routine measurements through sample analysis, data handling and data archiving (GLP-compliant)
- Intelligent Sensor Management (ISM™) eliminates mistakes with automatic identification of the sensor upon connection
- Felixable calibration; offers choice of 13 pre-defined standards, user-defined standards or manual input of cell constant
- Vertical uPlace™ movement ensures perfect positioning of electrode in sample for faster measurements and reduced risk of sensor damage and/or vessel upending
- Prominant display is 4.3 in. high-resolution color, with large digits and well-arranged icons for identification at a glance
- Two display views; uFocus™ screen delivers task-centric, of-the-moment data/readings
- A single keypress switches from one display to the other
- Includes integrated USB and RS-232 interfaces for data exchange
- Available with optional Comprehensive Service Package that includes IQ/OQ (contact your Fisher Customer Service Representative for details)
Specifications
Integrated USB and RS232 interface | |
0.001 to 1 | |
0.00mg/L to 1000g/L, autoscaling | |
0 to 100megohm/cm | |
13 Pre defined and 1 user defined standard | |
0.1°C | |
TFT | |
9/12V | |
Routine measurements, sample analysis, data handling, data archiving |
0.001μS/cm to 1000mS/cm | |
±0.5% | |
0 to 80psu | |
Linear, non-linear, off, pure- water - reference temperature 20° or 25°C | |
MTC: -30° to +130°C, ATC: -5° to +130°C | |
±0.1°C | |
1000 | |
10w | |
S230 Meter with Electrode Holder |
Promotions
-
Get Up to 3X the Fisher Scientific Buck$ with Purchase
Buy a Mettler Toledo balance or analytical instrument and get up to three times the Fisher Scientific Buck$.: 01/31/20