missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ SevenCompact™ S220 pH Benchtop Meter
The S220 meter measures pH, ion concentration, and Redox/ORP. A simple and durable interface with only 2 buttons makes this meter very easy to operate, and results can be captured by a printer with a time and date stamp. Available as meter only or ready-to-use kits for specific applications.
Manufacturer: METTLER TOLEDO™ 30019028
Description
- pH, Ion Concentration, and Redox/ORP benchtop meter that can display results in pH, mV, and Rel mV
- Durable and simple to operate with two buttons: 'Read' and 'Cal'
- IP54 Protection
- Comes with electrode arm that moves straight up and down, bringing the electrode into position where it works best for your sample
- Compatible with a wide range of electrodes for any application
- Compatible with ISM electrodes that capture and save calibration data, which is then automatically recognized by the meter once connected
- Meter connects to electrodes via BNC; S7 to BNC cables available
- Results can be captured by a printer with a time and date stamp
- Optional installation and qualification (IQ/OQ) package available through METTLER TOLEDO Service
Specifications
±0.2 mV | |
5 | |
S220 pH Meter | |
USB, RS-232 | |
-2 to 20 | |
MTC: -30° to +130°C, ATC: -5° to +130°C | |
pH/Ion | |
0.1/1mV | |
MTC: -86° to +266°F, ATC: -41° to +266°F |
±0.002 | |
1000 Measurements | |
TFT | |
-2000 to 2000 mV | |
0.001/0.01/0.1 | |
S220 pH meter, electrode holder, protective cover, test certificate | |
pH/Ion Benchtop Meter | |
±0.1°C |