Please login to your online account to display your discounted pricing

Mettler Toledo™ Routine Series pH and pH/ATC Combination Electrodes


Designed for accurate measurement in a wide range of sample types. With EQUITHAL™ technology, Mettler Toledo Routine Series pH and pH/ATC Combination Electrodes guarantees shortest response times despite large changes in temperature.

Manufacturer: mettler toledo™  51343057

 View more versions of this product

Catalog No. 01911457

  • / Each
 

Description & Specifications

Specifications

Temperature (Metric) Range 0 to 100°C
Junction Ceramic
Material Glass
Response Time <20 sec.
Temperature (English) Operating 32° to 212°F
Probe PT1000 ATC
For Use With pH meter
Internal Reference ARGENTHAL
Filling Solution Type 3mol/L KCl
Type pH/ATC combination electrode
Temperature (Metric) Operating 0° to 100°C
Diameter (Metric) 12mm
pH Range 0 to 14
Length (English) 6.69 in.
Membrane HA Glass
Storage Requirements 3mol/L KCl
Length (Metric) Cable 1.2m
Connector Types DIN/4mm banana
Applications For accurate measurement in a wide range of sample types
Diameter (English) 0.47 in.
Length (English) Cable 0.84 in.
Length (Metric) 170mm