missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Routine Series pH and pH/ATC Combination Electrodes

Designed for accurate measurement in a wide range of sample types. With EQUITHAL™ technology, Mettler Toledo Routine Series pH and pH/ATC Combination Electrodes guarantees shortest response times despite large changes in temperature.

Manufacturer:  Mettler Toledo™ 51343053

 View more versions of this product

Catalog No. 01-911-453



Specifications

Specifications

0 to 100°C
0° to 100°C
Ceramic
170mm
S7 Screw head
ARGENTHAL
32° to 212°F
0.47 in.
3mol/L KCl
<20 sec.
0 to 14
Glass
3mol/L KCl
12mm
pH meter
6.69 in.
For accurate measurement in a wide range of sample types
pH combination electrode
HA Glass
Documents