Please login to your online account to display your discounted pricing

Mettler Toledo™ Routine Series pH and pH/ATC Combination Electrodes


Designed for accurate measurement in a wide range of sample types. With EQUITHAL™ technology, Mettler Toledo Routine Series pH and pH/ATC Combination Electrodes guarantees shortest response times despite large changes in temperature.

Manufacturer: mettler toledo™  51343052

 View more versions of this product

Catalog No. 01911452

  • / Each
 

Description & Specifications

Specifications

Temperature (Metric) Range 0 to 100°C
Length (Metric) Cable 1.2m
For Use With pH meter
Internal Reference ARGENTHAL
Length (English) 4.72 in.
Temperature (English) Operating 32° to 212°F
Applications For accurate measurement in a wide range of sample types
Diameter (English) 0.47 in.
Type pH combination electrode
Storage Requirements 3mol/L KCl
Material Glass
Filling Solution Type 3mol/L KCl
Diameter (Metric) 12mm
Connector Types BNC
pH Range 0 to 14
Length (English) Cable 0.84 in.
Membrane HA Glass
Response Time <20 sec.
Temperature (Metric) Operating 0° to 100°C
Junction Ceramic
Length (Metric) 120mm