missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Routine Series pH and pH/ATC Combination Electrodes
Designed for accurate measurement in a wide range of sample types. With EQUITHAL™ technology, Mettler Toledo Routine Series pH and pH/ATC Combination Electrodes guarantees shortest response times despite large changes in temperature.
Manufacturer: Mettler Toledo™ 51343051
Description
Glass shaft provides resistance against organic and corrosive samples.
Specifications
0.47 in. | |
3mol/L KCl | |
pH meter | |
0.84 in. | |
1.2 m | |
HA Glass | |
3mol/L KCl | |
0°C to 100°C | |
Ceramic | |
0°C to 100°C | |
0 to 14 |
12 mm | |
For accurate measurement in a wide range of sample types | |
ARGENTHAL | |
4.72 in. | |
120 mm | |
<20 sec. | |
32°F to 212°F | |
DIN 19262 | |
Glass | |
pH Combination Electrode |