missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Reach Series pH and pH/ATC Combination Electrodes
InLab Reach Series make it possible to measure the most difficult to reach samples. Mettler Toledo Reach Series pH and pH/ATC Combination Electrodes with long and robust shafts helps measure pH in very deep or narrow containers.
Manufacturer: Mettler Toledo™ 51343060
Description
- Type: pH-combination
- Type of Junction: Ceramic
- Reference Electrolyte: 3mol/L KCl
- Shaft Material: glass
- pH Range: 0 to 14
- Temperature Range: 0° to 100°C
- Type of Membrane Glass: High alkali glass with low alkali error for high pH values and high temperatures
- Membrane Resistance: <600mOhm
- Connection: MultiPin™
- Shaft Length: 42.5cm
- Shaft Diameter: 12mm
- Storage: InLab™ storage solution
Specifications
0.47 in. | |
3mol/L KCl | |
pH meter | |
11.8 in. | |
HA Glass | |
<20 sec. | |
32°F to 212°F | |
S7 Screw Head | |
Glass | |
pH Combination Electrode |
12 mm | |
Accurate measurement in a wide range of sample types | |
ARGENTHAL with Ag+ trap | |
300 mm | |
InLab Reach | |
3mol/L KCl | |
0°C to 100°C | |
Ceramic | |
0°C to 100°C | |
0 to 14 |