missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Probes for S230 SevenCompact Conductivity Meter
High quality of InLab conductivity probes, combined with their easy handling, make them ideal for any kind of application. Each conductivity sensor is supplied with a certificate, specifying the nominal or actual cell constant.
$566.00 - $910.67
Specifications
Connector Types | Mini-DIN, ISM |
---|---|
For Use With (Equipment) | S230 SevenCompact conductivity meter |
Length (English) | 4.72 in. |
Length (Metric) | 120 mm |
Temperature (Metric) Range | 0°C to 100°C |
Catalog Number | Mfr. No. | Material | Measurement Ranges | Length (English) Cable | Length (Metric) Cable | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Measurement Ranges | Length (English) Cable | Length (Metric) Cable | Price | Quantity | ||
01-915-110
|
Mettler Toledo™
30014092 |
Epoxy, Graphite | 0.01 to 1000 mS/cm | 47.22 in. | 1.2 m |
Each for $566.00
|
|
01-915-111
|
Mettler Toledo™
30014093 |
Epoxy, Graphite | 0.01 to 1000 μS/cm | 78.7 in. | 2 m |
Each for $634.01
|
|
01-915-112
|
Mettler Toledo™
30014094 |
Stainless Steel | 0.001 to 500 μS/cm | 47.22 in. | 1.2 m |
Each for $910.67
|
|
Description
Features and Benefits
- Stainless steel or epoxy shaft
- Temperature probe
- Wide measuring range
- Measurement in ultra pure water with the Mettler Toledo glass flow through cell
Automatic temperature compensation in the field of conductivity measurement
The conductance of a solution rises with increasing temperature. This effect must be compensated for in any conductivity determination. By using conductivity cells with integrated temperature sensors this compensation is easily accomplished. Most conductivity measurements are referenced either to 20° or 25°C. In conjunction with Mettler Toledo meters this compensation can be made automatically. All the conductivity cells in the InLab range have been designed for use in laboratory applications.
Specifications
Mini-DIN, ISM | |
4.72 in. | |
0°C to 100°C | |
NTC 30kilohm |
S230 SevenCompact conductivity meter | |
120 mm | |
Conductivity |