missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ pH Electrodes: Metal Half-Cells
For use with ORP and Redox applications and electrochemistry equipment.
Manufacturer: Mettler Toledo™ 59904377
Description
- Type: InLab™ Redox Pt805 ORP half-cell
- Metal: Platinum ring
- Shaft Material: Glass
- Cable and Connectors: S7
- Temperature Range: -30° to +130°C
- Shaft Dia. x L: 12 x 120mm
Specifications
-30 to +130°C | |
Glass | |
12mm | |
Electrochemistry | |
-22° to +266°F | |
0.47 in. | |
Dry |
-30° to +130°C | |
120mm | |
S7 Screw head | |
4.72 in. | |
ORP and Redox applications | |
Platinum Half-Cell Electrode |