missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ pH Electrodes: Metal Half-Cells

For use with ORP and Redox applications and electrochemistry equipment.

$389.53 - $389.53

Specifications

Material Glass
For Use With Electrochemistry
Length (English) 4.72 in.
Length (Metric) 120mm
Storage Requirements Dry
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
01920162 Mettler Toledo™
ME59904377
Platinum Half-Cell Electrode Each for $389.53
Specifications

Description

Type: InLab™ Redox Pt805 ORP half-cell
  • Metal: Platinum ring
  • Shaft Material: Glass
  • Cable and Connectors: S7
  • Temperature Range: -30° to + 130°C
  • Shaft Dia. x L: 12 x 120mm
Type: InLab Redox Ag805 ORP half-cell
  • Metal: Silver ring
  • Shaft Material: Glass
  • Cable and Connectors: S7
  • Temperature Range: -30° to + 130°C
  • Shaft Dia. x L: 12 x 120mm
Description & Specifications

Specifications

Glass
4.72 in.
Dry
Electrochemistry
120mm