missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ pH Electrodes

For pH measurements.

Manufacturer:  Mettler Toledo™ 59902993

 View more versions of this product

Catalog No. 01920158



Description

Description

  • BNC connectors of 1.0m
  • Red S7 connectors compatible with gray S7 connectors

Order Info

Metal Half-Cells (01-920-162, -163 and -164) and U-Electrodes (09-320-200 and -201) also available separately.

Specifications

Specifications

0.31 in.
3mol/L KCl AgCl saturated
pH meter
4.72 in.
LoT Glass
3mol/L KCl AgCl saturated
0°C to 80°C
Ceramic
0°C to 80°C
1 to 11
8 mm
For pH measurements of drop size samples, e.g. on microscope slides
Ag/AgCl
120 mm
InLab LoT403-M8-S7/120
32°F to 176°F
S7 Screw Head
Glass
pH Electrode
SDS
Documents
Product Certifications