missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ pH Electrodes

For pH measurements.

Manufacturer:  Mettler Toledo™ 52000497

 View more versions of this product

Catalog No. 01920150



Description

Description

  • BNC connectors of 1.0m
  • Red S7 connectors compatible with gray S7 connectors

Order Info

Metal Half-Cells (01-920-162, -163 and -164) and U-Electrodes (09-320-200 and -201) also available separately.

Specifications

Specifications

0 to 80°C
0° to 80°C
Open
110mm
1.2m
pH meter
4.33 in.
32° to 176°F
0.47 in.
PT1000
LR3 Glass
0 to 14
PEEK
Polymer
12mm
Ceramic
ARGENTHAL
0.84 in.
For extreme precision measurements
KNICK head, gold plated DIN/4mm banana plugs
pH electrode
InLab 1010
Documents