missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ NewClassic MS Precision Balances

With proven MonoBloc weighing technology for long operation life and ruggedness

Manufacturer:  Mettler Toledo™ 11145174

 View more versions of this product

Catalog No. 01-910-219



Description

Description

  • High-grade chemical-resistant die-cast aluminum housing
  • Programmable 3 SmartKeys for shortcut access to applications
  • Protects main balance configurations against manipulation
  • High-capacity precision balances offers large weighing pan for comfortable weighing of bulky items
  • With protective cover

0.1g Precision Balances

  • HCD (High Contrast Display)
  • Built in Date and Time function
  • Weighing in 16 different units
  • Taring over the entire weighing range
  • Working in different languages: German, English, French, Spanish, Italian, Polish, Czech

Applications
Piece counting, % weighing, Dynamic weighing, Check weighing, Free factor, Statistics, Formulation, Totaling

Specifications

Specifications

LCD
0.3 A
9.6 in.
3 Smart keys
2 g
12.2 cm
IP 65
Manual
±2 g
MS15KLIPE
1 sec.
10°C to 30°C
9.9 kg
14.2 in.
36.3 cm
34.6 x 36.3 x 12.2 cm
1 Year
MS Precision Balance
RS-232
ISO 9001, ISO 14001, CE, UL, CSA
24.5 cm
4.8 in.
Protective cover
13.6 in.
34.6 cm
1 g
Die-cast Aluminum, Stainless Steel, Plastic
50°F to 86°F
100/240 V
21.8 lb.
13.8 in.
35.1 cm
100/240 V 50/60 Hz
15 kg
SDS
Documents