Please login to your online account to display your discounted pricing

Mettler Toledo™ NewClassic ML Precision Balances


NewClassic ML Balances With External Adjustment

Manufacturer: mettler toledo™  ME11145333

 View more versions of this product

Catalog No. 01-910-229

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 4200g
Display Type Backlit LCD
Dimensions (L x W x H) 29 x 18.4 x 8.3cm
Stabilization Time 1 sec.
Warranty 1 Year
Linearity ±0.02g
Width (English) 7.2 in.
Connection Type RS232
Automation Interface Keys
Model ML400E
Includes Universal AC adapter, protective cover, declaration of conformity, quick guide, operating instructions
Material ABS Plastic, Die-cast Aluminum, Stainless Steel
Length (Metric) 29cm
Width (Metric) 18.4cm
Repeatability 0.01g
Readability 0.01g
Certifications/Compliance ISO 9001/17025, UL, CSA, OIML, CE
Height (Metric) 8.3cm
Height (English) 3.2 in.
Length (English) 11.4 in.
Type Precision balance