Please login to your online account to display your discounted pricing

Mettler Toledo™ NewClassic ML Precision Balances


NewClassic ML Balances With External Adjustment

Manufacturer: mettler toledo™  ME11145327

 View more versions of this product

Catalog No. 01-910-228

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Connection Type RS232
Certifications/Compliance ISO 9001/17025, UL, CSA, OIML, CE
Automation Interface Keys
Display Type Backlit LCD
Readability 0.01g
Height (English) 3.2 in.
Height (Metric) 8.3cm
Includes Universal AC adapter, protective cover, declaration of conformity, quick guide, operating instructions
Length (English) 11.4 in.
Length (Metric) 29cm
Linearity ±0.02g
Repeatability 0.01g
Model ML300E
Material ABS Plastic, Die-cast Aluminum, Stainless Steel
Capacity (Metric) 3200g
Width (English) 7.2 in.
Width (Metric) 18.4cm
Dimensions (L x W x H) 11.4 x 7.2 x 3.2 in. (29 x 18.4 x 8.3cm)
Type Precision balance
Accessories

Accessories for Catalog Number: 01910228

Item Mfr. No. Item Description Price Per Unit Quantity