Please login to your online account to display your discounted pricing

Mettler Toledo™ NewClassic ML Analytical Balances with Draft Shield


The mobile all-rounder for easy operation and small budgets

Manufacturer: mettler toledo™  ME11145216

 View more versions of this product

Catalog No. 01-910-222

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 120g
Width (English) 7.5 in.
Height (Metric) 32.9cm
Model ML104
Repeatability <±0.1mg
Linearity ±0.2mg
Connection Type RS232
Height (English) 13 in.
Width (Metric) 19.2cm
Dimensions (L x W x H) 29 x 19.2 x 32.9cm
Stabilization Time 2 sec.
Width (Metric) Pan 9cm
Includes MonoBloc weigh cell, internal adjustment, easy-to-clean Glass draft shield, protective cover
Material Solid Metal
Readability 0.1mg
Certifications/Compliance ISO 9001, UL, CSA
Length (English) 11.4 in.
Display Type Backlit LCD
Length (Metric) 29cm
Type Analytical balance