missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ NewClassic ML 0.1g Balances

Ideal for work in field or whenever power supply is hard to find. Mettler Toledo NewClassic ML 0.1g Balances come with brilliant backlit display that can be used even under extreme lighting conditions. Built-in battery slot fits eight standard AA batteries and supports 8 hours of use.

Manufacturer:  Mettler Toledo™ ME11143274

 View more versions of this product

Catalog No. 01-910-230


 

Specifications

Description

Balance, Precision; Mettler Toledo; ML601E; Readability: 0.1g; Linearity: 0.2g; Capacity: 620g

  • Ergonomic design with multiple built-in applications
  • Direct connection: connects balance to a PC via the RS232 slot
  • Easy-to clean glass draft shield
  • Internal adjustment at a keystroke
  • Protective cover, Overload protection
  • Below weighing hook for weighing below the balance
  • MonoBloc™ weighing technology
  • Built in date and time function
  • Programmable one Smart key for shortcut access to application
  • Protection of main balance configurations
Description & Specifications

Specifications

620g
1 sec.
1 Year
18.4cm
Manual
18.4cm
ML601E
±0.2g
2.3kg
RS232
UL, CSA
Backlit LCD
18.4 x 18.4 x 8.4cm
8.4cm
±0.1g
7.24 in.
3.3 in.
11.4 in.
0.1g
16cm
5 lb.
ML precision balance
Accessories