missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ NewClassic ME Precision Balances
Efficient and convenient performance for daily weighing
Manufacturer: Mettler Toledo™ 30029098
Description
Essential functionality plus ergonomic design.
Designed to Last
- Solid metal base
- Reinforced body
- Overload protection up to 100kg
- State-of-the-art technology
- Readability and repeatability from 0.1 to 0.001g
- Low temperature drift effect: 3.0ppm/degreeC
- Intuitive interface with clear readout: large numbers and backlit display
- 10 Built-in applications
- Fast, <1.5 sec. settling time
- Rounded edges and smooth surfaces for easy cleaning
- Front-feet leveling
- Trace data with built-in data and time function
- Meet ISO/GLP documentation requirements
Formulation, Totaling, Dynamic Weighing, Piece Counting, Density, Percent Weighing, Check Weighing, Statistics, Free Factor
Specifications
120 mm | |
Backlit LCD | |
0.3 A | |
ISO/GLP | |
0.001 g | |
28.9 cm | |
12.5 in. | |
±0.002g | |
ME103E | |
1.5 sec. | |
10°C to 30°C | |
10 w | |
9.7 lb. | |
21 cm | |
Formulation, Totaling, Dynamic Weighing, Piece Cou | |
100/240 V 50/60 Hz |
50/60 Hz | |
ME Precision Balance | |
RS-232 | |
Keys | |
11.3 in. | |
Draft shield, protective cover, universal AC adapt | |
31.9 cm | |
0.001 g | |
ABS Plastic, Die-cast Aluminum, Stainless Steel | |
50°F to 86°F | |
100/240 V | |
4.4 kg | |
8.2 in. | |
12 cm | |
31.9 x 21 x 28.9 cm | |
120 g |
Promotions
-
Earn Up to $2,000 in Accessories with Purchase
Buy METTLER TOLEDO balances or analytical instruments, you’ll get up to $2,000 to spend on accessories.: 06/30/21