missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Standard ME Analytical Lab Balance

The Standard ME Analytical Lab Balance simplifies weighing tasks and increases efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise analytical weighing results. Designed to last, with a solid metal base and stainless-steel weighing pan.

Supplier:  Mettler Toledo™ 30029076

 View more versions of this product

Catalog No. 01-912-401



Description

Description

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection (available with Internal or External Calibration)
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD
See how it ranks among Standard balances:
  • ME-T (FACT Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)

Compliance

Meets ISO/GLP documentation requirements.

Specifications

Specifications

External
RS-232C
Backlit LCD
Drafting Shield, External Adjustment Weighing Cell
Die-cast Aluminum, Stainless Steel, Plastic
0.08 mg
2 sec.
10°C to 30°C
8.26 in.
9 cm
9.25 in.
23.5 cm
34.4 cm
4.7 kg
100/240 V
0.3 A
ISO/GLP
120 g
0.1 mg
±0.2 mg
ME104E
0.16 g
50°F to 86°F
Analytical Balance
21 cm
13.5 in.
34.4 cm
13.54 in.
10.36 lb.
100/240 V 50/60 Hz
10 W
50/60 Hz
SDS
Documents

Documents

Accessories
Promotions

Promotions